Gauges, Pressure, Ace Glass
Catalog #: 89077-686
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Gauge (only), Pressure, 1/4" Male NPT Bottom Fitting
- Material:Brass, Internal
- Size:2.5" dia.
- Cat. no.:89077-686
- Range:0 - 400 psi
- Supplier No.:13385-12
Specifications
About this item
Pressure gauges for monitoring pressure in several pieces of apparatus such as pressure vessels, pressure reactors and chromatography columns
Pressure ranges vary from 0-60psi and up to 0-400psi. Gauges have different NPT end fittings and internal materials, as well as various dial ranges. Some come with nylon adapters to match to Ace-Threads, NPT threads and 1/4-UNF threads. One style comes complete with a three-way tubing connector for in-line connection. 89077-700 is a compound gauge for both pressure and vacuum applications.
Customers Who Bought This Also Bought