Tube Fittings, Connectors, PTFE, Ace Glass Incorporated
Catalog #: 89077-510
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Connection type:Connector
- Dimensions:18 W x 43.2L mm
- Description:PTFE Connector, Fits Tubing O.D. 6.4 mm (1/4")
- Cat. no.:89077-510
- NPT:¼"
- Supplier No.:12770-24
Specifications
About this item
These all-PTFE fittings have a male NPT (MNPT) thread at one end and either tube compression, a hose barb, or MNPT thread at the other end.
Customers Who Bought This Also Bought