Gripper Fitting Connector With Sealing Plug, Ace Glass Incorporated
Catalog #: 89077-450
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Connector Omnifit, 1/8"
- Cat. no.:89077-450
- Supplier No.:12724-12
Specifications
About this item
This high pressue tubing connector can be used with PTFE or plastic tubing with 1.6 mm outer diameter
It is rated at 1000 psi, and has an 1/4"-28 thread end fitting. Gripper fitting is made of high tolerance 316 S.S. machined on precision Swiss lathes and is for use with PTFE or plastic tubing having 1/16 or 1/8" O.D. The sealing plug consists of Tefzel body and lock nut, PTFE sealing face, and is for use with 1/4"-28 female threaded fittings.
Customers Who Bought This Also Bought