ClearGreen® Phthalate-Free PVC Laboratory Tubing, Ace Glass Incorporated
Catalog #: 89077-038
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:50 ft.
- Tubing I.D.:⅜"
- Tubing O.D.:⁹⁄₁₆"
- Description:ClearGreen® PVC Tubing, Phthalate-Free
- Cat. no.:89077-038
- Supplier No.:12679-28
Specifications
About this item
ClearGreen® phthalate-free PVC standard laboratory tubing has superior clarity, biocompatibility and is friendlier to the environment at time of disposal than phthalate plasticized PVC.
- Sterilization can be achieved via autoclave, ethylene oxide, or gamma irradiation
- Usable temperature range is −58 to 165 °F
- Fully complies with California's EPA environmental standards and with the requirements of USP class VI
- Tubing is non-pyrogenic and non-hemolytic
Customers Who Bought This Also Bought