Fiberglass Support Rods, Ace Glass
Catalog #: 89075-664
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- O.D.:13 mm
- Rod Length:2438 mm (96")
- Color:Off-White
- Description:Fiberglass Support Rods
- Cat. no.:89075-664
- Supplier No.:11167-15
Specifications
About this item
These Fiberglass Support Rods are used in place of aluminum rods that pit or become unsightly when used in corrosive atmosphere
Off-white or black color of these rods lends a more attractive appearance to lab setups. For use with all standard laboratory connectors.
Customers Who Bought This Also Bought