VWR® Reclosable Bags
Catalog #: 89073-082
Supplier: VWR International
Specifications
- W×L:152×229 mm (6×9")
- Thickness:2 mil
- Cat. no.:89073-082
Specifications
About this item
Reclosable bags are full gauge and offer exceptional clarity and quality.
- LDPE resin fabrication
- Reclosable design
- Reinforced zipper locks in a smooth motion
Red line bags have a red line along the top of the bag and reinforced side-welded zipper to lock in a single smooth motion. Made of 100% virgin Low Density Polyethylene (LDPE) resin.
Certifications: Meet FDA/USDA specifications.
Customers Who Bought This Also Bought