VWR® Poly Bags, Flat
Catalog #: 89070-396
Supplier: VWR International
Specifications
- W×L:356×508 mm (14×20")
- Thickness:4 mil
- Cat. no.:89070-396
Specifications
About this item
Flat bags are made with an extra-strong bottom seal or a durable side weld.
- Outstanding vapor and moisture barrier
- Ideal for product presentation
- Manufactured with 100% renewable energy
Engineered to provide over three times the impact and twice the tensile strength of traditional low-density polyethylene bags.
Certifications: Meet FDA and USDA specifications.
Customers Who Bought This Also Bought