VWR® Silicone Tubing
Catalog # 89068-480
Supplier: VWR International
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Tubing ext.Ø:0.375"
- Tubing int.Ø:0.188"
- Wall thickness:0.094"
- Durometer hardness:Shore A, 50
- Cat. no.:89068-480
Specifications
About this item
Low-volatile grade, platinum-cured silicone tubing is produced in a certified ISO Class 6 (FED-STD-209E Class 1000/M4.5) cleanroom for use in critical pharmaceutical, biomedical, laboratory, food, and cosmetic applications.
- Non-contaminating
- Imparts no taste or odor to critical stream
- Chemically resistant
- Free of animal-derived ingredients
It is also ideally suited for single use/disposable research and development and production processes.
This extremely flexible tubing resists temperature extremes, compression set, chemical attack, ozone, radiation, moisture, and environmental exposure.
Certifications: Tubing has undergone extensive physical, chemical, and biological testing and meets USP Class VI, FDA CFR 177.2600, ISO 10993, European Pharmacopoeia 3.1.9., and 3-A standards. Manufactured from NSF 51 listed material. Sterilizable via autoclave or gamma radiation.
Ordering information: Supplied in 15.2m (50') lengths. Sealed in polyethylene bags to ensure cleanliness. Quality control and lot traceability identification on bags and boxes. Complete validation package available upon request.
Caution: Note: Not intended for implantation, continuous steam applications, or elevated pressure levels.
Frequently Bought Together