Order Entry
ContactUsLinkComponent
VWR* Tubing .25X.375In 50Ft
VWR® Silicone Pump Tubing
Catalog #: 89068-436
Supplier:  VWR International
Small Business Enterprise
VWR* Tubing .25X.375In 50Ft
VWR® Silicone Pump Tubing
Catalog #: 89068-436
Supplier:  VWR International
Small Business Enterprise

Specifications

  • Tubing I.D.:
    0.250"
  • Tubing O.D.:
    0.375"
  • Wall thickness:
    0.063"
  • Durometer hardness:
    Shore A, 50

Specifications

About this item

VWR® Silicone pump tubing is extremely flexible and specially formulated for reliable performance in peristaltic pumps.

  • Extremely flexible low-volatile grade platinum-cured silicone tubing
  • Ideal for pharmaceutical, biomedical, laboratory, food, beverage, and fragrance applications
  • Ultra-smooth interior surface for uniform flow and bacteria resistance
  • Imparts no taste or odor to critical stream

Extremely flexible tubing is specially formulated to withstand repeated compression and release for consistent, reliable performance in peristaltic pumps.

Tubing has undergone extensive physical, chemical, and biological testing. Sterilizable by autoclave and gamma radiation.

Low-volatile grade, platinum-cured silicone tubing is produced in a certified ISO Class 6 (FED-STD-209E Class 1000/M4.5) cleanroom for use in critical pharmaceutical, biomedical, laboratory, food, beverage, and fragrance applications. Designed to maintain a long service life, tubing features an ultra-smooth interior surface that provides uniform fluid flow and resistance to bacteria build-up.

Certifications: Tubing meets USP Class VI and FDA CFR 177.2600 standards. Compound meets ISO 10993 standards. Certified free of animal-derived components.
Ordering information: Supplied in 15.2 m (50') lengths. Sealed in polyethylene bags to ensure cleanliness. Quality control and lot traceability identification on bags and boxes. Complete validation package available upon request.
Caution: Note: Not intended for implantation, continuous steam applications, or elevated pressure levels.
Customers Who Bought This Also Bought