Specifications
- Length:61 cm
- Tubing I.D.:0.229 mm (0.009")
- Tubing O.D.:6.5 mm
- Description:Trubore® Precision Glass Tubing
- Cat. no.:89063-482
- Supplier No.:8700-103
Specifications
About this item
Chosen for uniform quality and closely held tolerances, Trubore® precision glass tubing has a standard inside diameter tolerance of ±0.0004 inches
Typical uses include; precision orifice for such items as flowmeters, atomizers and impingers; dilatometers, manometers, McLeod gauges; glass bearings, tissue grinders, syringes, columns; electronic parts, hermetic seals, trimmer capacitors, small inductors; photometer cells.
In addition to standard sizes listed, quotes on special sizes and quantities are available by calling your Avantor representative. When an unusually large quantity of any one size is required, please request a special quotation.
A trademark of Ace Glass Incorporated, Trubore® stands for precision bore tubing of the highest quality. The process to precisely control the bore of glass tubing was pioneered and developed over 60 years ago. The firm's reputation for the highest quality precision bore tubing is maintained by production techniques, the careful selection of raw materials, and step-by-step quality control.