Specifications
- Capacity:15 ml
- Description:Pressure Tube
- Cat. no.:89063-160
- O.D.×L:25×102 mm
- Pressure Rating:150 psig
- Ace-thred no.:#15
- Supplier No.:8648-03
Specifications
About this item
Heavy-wall, borosilicate glass tubes are designed for polymerization and analysis of halogens by thermal decomposition in the presence of lime
Hydrogenation bottles have a flat bottom and a lower recommended operating pressure of 60psi. Bottle pressure ratings are determined at ambient temperature.
Tubes feature Ace-Thred closures which allow for quick and simple plug sealing and removal. Supplied with back seal plug and O-ring, assuring a tight and secure seal without the need for any extra equipment. Closures are reusable. Tubes are available in multiple body diameters and lengths, with #15, #25, or #36 Ace-Thred. Tube length is measured below the thread. Tube pressure ratings are determined at 120°C (248°F). Each tube is pressure tested at 1.5 times the rating.