Complete Precision Trubore® Stirrer Assembly, Ace Glass Incorporated
Catalog #: 89061-746
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Maximum Volume:5000 - 12000 ml
- Description:Stirrer Assembly, 10mm, Glass Blade, ST Joint Size 45/50
- Cat. no.:89061-746
- Supplier No.:8041-20
Specifications
About this item
Precision Trubore® Stirrer Assembly consisting of 10 mm I.D. bearing, bushing, precision ground, button type glass shaft and blade.
Available with either glass or PTFE stir blade.
Customers Who Bought This Also Bought