Vacuum Filtration Tube, 3 Neck, Ace Glass Incorporated
Catalog #: 89060-394
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:20 ml
- Porosity:10 to 20 µm
- Description:Vacuum Filtration Tube
- Cat. no.:89060-394
- Joint Size:Outer (2) 14/20; Inner (2) 14/35
- Supplier No.:7759-12
Specifications
About this item
Use this 3-neck vacuum filtration tube for filtration of solvents and collection of precipitate.
- Two [ST] outer joints
- Two [ST] inner joints
- With fritted disc
This filtration tube has two standard taper 14/20 or standard taper 24/25 outer joints and two standard taper 14/35 or standard taper 24/40 inner. With fritted disc. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought