Hose Connection for GL Thread, with Rubber Seal, Ace Glass Incorporated
Catalog #: 89059-810
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Description:Hose Connection, Bent
- Cat. no.:89059-810
- Thread Size:14
- Supplier No.:7623-20
Specifications
About this item
This polypropylene hose connection, with a silicone rubber seal, is used with a GL screw-thread connector, size GL14 or GL18
Allows connection of tubing for cooling/heating, etc., to a hose connection, which is then secured to the thread via an open-top cap. To remove, simply unscrew the cap.
Ordering information: Available in two styles, straight and bent. Both are 8 mm O.D. x 4 mm I.D.
Customers Who Bought This Also Bought