GL Thread Caps/Pouring Rings, Ace Glass Incorporated
Catalog #: 89059-804
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- O.D.:N/A
- Temperature range:-40° to +140°C
- Color:Blue
- Description:GL45 Pouring Ring
- Height:4 mm
- Material:PP
- Supplier No.:7622-54
Specifications
About this item
These screw caps and pouring rings are for use with GL threaded caps
Red caps (except GL120 cap) have a PTFE liner, all others are with lip seal. For all GL threaded bottles.
Customers Who Bought This Also Bought