GL Thread Caps/Pouring Rings, Ace Glass Incorporated
Catalog #: 89059-794
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- O.D.:N/A
- Temperature range:-45° to +180°C
- Color:White
- Description:GL120 Cap with CAPFE O-Ring Seal
- Height:N/A
- Material:PTFE
- Cat. no.:89059-794
- Supplier No.:7622-155
Specifications
About this item
These screw caps and pouring rings are for use with GL threaded caps
Red caps (except GL120 cap) have a PTFE liner, all others are with lip seal. For all GL threaded bottles.
Customers Who Bought This Also Bought