GL Thread Caps/Pouring Rings, Ace Glass Incorporated
Catalog #: 89059-788
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- O.D.:54 mm
- Temperature range:-40° to +140°C
- Color:Blue
- Description:GL45 Cap
- Height:26 mm
- Material:PP
- Supplier No.:7622-06
Specifications
About this item
These screw caps and pouring rings are for use with GL threaded caps
Red caps (except GL120 cap) have a PTFE liner, all others are with lip seal. For all GL threaded bottles.
Customers Who Bought This Also Bought