Gas Dispersion Tube with Bottom Frit, Ace Glass Incorporated
Catalog #: 89058-312
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Porosity:C (25 - 50 µm)
- Description:Gas Dispersion Tube with Bottom Frit
- Disc Diameter:25 mm
- Supplier No.:7201-06
Specifications
About this item
The outside diameter of this gas dispersion tube is 8mm, and the total length of the tube is 150mm
The bottom frit is approximately 2mm thick. Available in two different disc diameters, and three different porosities. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought