Straight Tube with Porus Disc, Ace Glass Incorporated
Catalog #: 89058-296
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:200 mm
- O.D.:25 mm
- Pore size:4 - 8 µm
- Porosity:E
- Description:Straight Tube with Porus Disc
- Disc Diameter:20 mm
- Supplier No.:7205-20
Specifications
About this item
This tube is designed for the construction of special apparatus.
Disc is centered in tube. Available in various disc diameters and tube lengths. Frits available in five different porosities. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought