Spherical Reaction Flask with Conical Flange, Ace Glass Incorporated
Catalog #: 89054-940
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:72 L
- Description:Spherical Reaction Flask
- Height:570 mm
- Nominal I.D.:496 mm
- Cat. no.:89054-940
- Nominal O.D.:508 mm
- Supplier No.:6479-30
- Neck Length:100 mm
Specifications
About this item
Rugged spherical flask with conical neck opening of 100 mm (4")
Standard size flasks use regular Glas-Col heating mantles of equivalent capacity. Length of straight section including flange, approximately 95 mm (3 3/4"). Uses a clamp for securing flask head to flask. No Valve.
Customers Who Bought This Also Bought