Reaction Flask, Conical 4-Inch Flange, Ace Glass Incorporated
Catalog #: 89054-900
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:500 ml
- I.D.:104 mm
- O.D.:114 mm
- Description:Conical Flange Reaction Flask
- Height:120 mm
- Cat. no.:89054-900
- Supplier No.:6476-05
Specifications
About this item
Rugged cylindrical flask with conical neck opening of four inches (100mm)
Uses a clamp for securing flask head to the flask. Fabricated from borosilicate glass.
Ordering information: For top PTFE gasket, order 89055-004.
Customers Who Bought This Also Bought