Reaction Flask, Jacketed, Conical Flange, Ace Glass Incorporated
Catalog #: 89054-882
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:1000 ml
- I.D.:104 mm
- O.D.:150 mm
- Description:With 28/15 O-Ring Ball Joint
- Height:235 mm
- Cat. no.:89054-882
- Supplier No.:6475-10
Specifications
About this item
Jacketed cylindrical flask with conical neck opening of 100 mm (4")
Inlet and outlet connections are size 28/15 o-ring ball joints, both sealed tangentially, one at top and one at bottom of jacketed section. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought