Unjacketed Cylindrical Reaction Flask, KF Plane Flange, Ace Glass Incorporated
Catalog #: 89054-662
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:30 L
- Description:Reaction Flask, Flush Seal Valve
- Cat. no.:89054-662
- O.D.×H:315 x 540 mm
- Flange Size:300 mm
- Supplier No.:6472-248
Specifications
About this item
These unjacketed cylindrical reaction flask are made of heavy wall borosilicate glass and include a bottom outlet valve
Reactor accessories including Flat Flange Couplings, Flat Flange PTFE Gaskets, Bottom Outlet Valves, Beaded Pipe Couplings for Valves, Spherical Joint Adapters for Valves, and Spherical Joint O-Rings are sold separately.
Each flask has high visibility capacity reference graduations for easy viewing. They can be used standalone or with bottom opening heating mantles. Available with Schott-Duran O-ring groove or KF Plane flat ground flanges. as well as a variety of drain valve styles to select from.
Customers Who Bought This Also Bought