Order Entry
ContactUsLinkComponent
6470 REACTION ASSEMBLY, Spherical Flask, 12L thru 72L
Glass Thermowell, Ace Glass Incorporated
Catalog #: 89054-536
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
6470 REACTION ASSEMBLY, Spherical Flask, 12L thru 72L
Glass Thermowell, Ace Glass Incorporated
Catalog #: 89054-536
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Description:
    Glass Thermowell
  • Height:
    570 mm
  • O.D.:
    10 mm
  • For Flask Size:
    50 L, 72 L
  • I.D.:
    8 mm
  • Supplier No.:
    6470-46

Specifications

About this item

Borosilicate glass thermowell for general use or for use with spherical reaction systems.

Customers Who Bought This Also Bought