Specifications
- Capacity:3000 ml
- Description:Unjacketed Filter Reactor, Pressure Version
- Height:205 mm
- Cat. no.:89054-100
- Flange Size:150 mm (6")
- Thread Size:#80
- Housing Diameter:150 mm
- Supplier No.:6384-133
Specifications
About this item
These heavy wall glass reactors are available with a 60mm (2.4"), 100mm (4"), or 150mm (6") diameter Duran style flange with O-Ring groove at top
Ordering Information: Complete item consists of reactor body with 60mm CAPFE O-Ring, head with Ace-Threds, clamp, PTFE bottom threaded adapter and valve with CAPFE O-Ring, retainer ring, 350µm polypropylene screen support, 100µm polyethylene support, adapter, bearing, stir rod, paddle agitator, condenser, addition funnel, and #7 Ace-Thred bushing. Size 80 bottom adapter also comes with a perforated glass plate support.
Connects to a head with a 7 quick release clamp. Reactor bottom has an Ace-Thred for installing a size 80 or size 50 adapter with a filter support and bottom drain valve. The 60mm reactor head has a #15 Ace-Thred center neck, (2) #15 and (1) #7 Ace-Thred side necks. The 100mm head has a #15 Ace-Thred center neck, (3) #15 and (1) #7 Ace-Thred side necks. The 150mm head has a #15 Ace-Thred center neck, (4) #15 and (1) #7 Ace-Thred side necks. The Ace-Threds allow for vacuum or pressure applications and for easy draining of material out of the reactor. The main bearing, funnel, and condenser are designed to connect to the threads on the head via compression bushing connections. The #7 Ace-Thred is used for connecting a ¼" O.D. tubing fitting to allow for a direct connection to a pressure source or a pressure manifold.