Beakers, Pilot Plant, Ace Glass Incorporated
Catalog #: 89054-042
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:10 L (338.14 oz.)
- Graduation Interval:100 ml
- O.D.:223 mm
- Description:Pilot Plant Beaker
- Height:457 mm
- Cat. no.:89054-042
- Supplier No.:6228-10
Specifications
About this item
This pilot plant beaker is used for large sizes for batch operations and mixing large volumes of measure liquids
- Graduated
- Fabricated from borosilicate glass
Customers Who Bought This Also Bought