Beakers, Heavy-Wall, Ace Glass Incorporated
Catalog #: 89051-568
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:5 L (169 oz.)
- O.D.:182 mm
- Description:Heavy-Wall Pilot Plant Size Beaker, Graduated
- Height:256 mm
- Cat. no.:89051-568
- Supplier No.:5332-28
Specifications
About this item
Heavy wall beaker with a pour spout
Fabricated from borosilicate glass. Note that only the 5 L size is graduated.
Customers Who Bought This Also Bought