Ultra-Precision NMR Sample Tubes, 100 Mhz, Ace Glass Incorporated
Catalog #: 89050-916
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Length:203 mm (8")
- O.D.:4.9635±0.0065 mm
- Description:Ultra-Precision NMR Sample Tubes
- Frequency:100 MHz
- Supplier No.:2505-08
Specifications
About this item
Ultra-precise, accurate NMR sample tubes
Available in 17.8 cm (7") and 20.3 cm (8") lengths.
Customers Who Bought This Also Bought