SP Bel-Art Lab-Aire® II Non-Electric Wallmount Glassware Drying Racks, Bel-Art Products, a part of SP
Catalog #: 89050-348
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Single-Sided, 3 Tier
- Cat. no.:89050-348
- No. of Pegs:57
- Depth:5"
- Supplier No.:189330013
Specifications
About this item
Scienceware® Lab-Aire II Non-Electric Wallmount Dryers keep labware up off the bench and out of the way as it dries.
- Rugged ABS plastic construction
- Easy installation on walls
- Wipes clean easily
- Corrosion-resistant
Easily installs on walls or standard pegboard using molded-in tabs with key hole openings.
Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Drip/storage trays have scalloped wells to hold long thin labware. Rugged ABS plastic will never corrode and easily wipes clean.
Single-tier model can also sit on benchtop.
Ordering information: Extra accessory pegs are available to create a fully customizable drying system. Pegs measuring 3" (89050-352), 4" (89050-354), and 5" (89050-356) are available separately.
Customers Who Bought This Also Bought