Specifications
- Length:163/4"
- Width:71/2"
- Description:Single-Sided, 2-Tier Drying Rack
- Height:1511/16"
- Cat. no.:89050-336
- No. of Pegs:19 Pegs/2 Baskets (Included)
- Supplier No.:188190012
Specifications
About this item
Lab-Aire® II Electric Drying Racks accelerate drying of labware with warm, circulating air while their compact footprint uses minimal benchtop space.
- Rugged ABS plastic construction
- Easy to clean
- Corrosion-resistant
- Removable baskets serve as storage for small labware
- Sturdy bases for excellent balance
400 watts of drying power gently circulates heated air into and around items to decrease drying time and efficiency is enhanced with a replaceable foam filter that keeps warmed air dust free
Made of rugged ABS plastic, they will never corrode and easily wipe clean. Drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. To redirect air flow, simply insert supplied plugs instead of pegs into unused peg holes. Removable polypropylene baskets serve as storage for small labware and extra pegs.
The heat selector knob allows the choice of three temperature settings: high, medium and low. The power button illuminates when in use, and an 8-amp @ 120V circuit breaker and independent thermo-fuse protects the unit from overheating. Freestanding with sturdy bases and excellent balance, they can be placed on any flat surface.