PolarPack® Water Based Foam Bricks, Sonoco ThermoSafe
Catalog #: 89049-980
Supplier: Sonoco Thermosafe
Specifications
- Cat. no.:89049-980
- L×W×D:11.4×10.1×3.8 cm (4½×4×1½")
- Weight:425 g (15 oz.)
- Supplier No.:FPP15
Specifications
About this item
These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.
- Vacuum-sealed for consistent weight and shape
- Perfect when you need maximum surface contact to your payload
- Available in multiple sizes to fit your packing configuration
These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.
Suitable for products that need refrigerated or frozen protection.
Customers Who Bought This Also Bought