Specifications
- Color:White
- Description:Sysmex slides
- L×W:75×25 mm (3×1")
- Thickness:1.0 mm
Specifications
About this item
These frosted microscope slides are specifically designed for compatibility with Sysmex® systems
- Clipped corners at 45°
- Single-frosted edges
- Sysmex® systems compatible
- High-quality glass
VWR frosted microscope slides are specifically designed for compatibility with Sysmex® systems, they are manufactured from high-quality glass. These slides are pre-cleaned with smooth grounded edges and undergo continuous premium quality processing. All slides have single side, color frosted ends which helps to avoid sticking and jamming problems that can occur with other slides. The color frosted end is resistant to all common chemicals that are utilized in the laboratory. Slides feature 45° clipped corners for ease in handling, and two choices of color-coded frosted ends to aid in quick and simple identification.
They are manufactured from high-quality glass. Slides are pre-cleaned with smooth grounded edges and undergo continuous premium quality processing. All slides have single side, color frosted ends which help to avoid sticking and jamming problems that can occur with other slides. The color frosted end is resistant to all common chemicals that are utilized in the laboratory. Slides feature 45° clipped corners for ease in handling, and two choices of color-coded frosted ends to aid in quick and simple identification.