Koolit® Gel Packs, Gel Pack Refrigerants, Cold Chain Technologies
Catalog #: 89049-360
Supplier: Cold Chain Technologies
Small Business Enterprise
Specifications
- Cat. no.:89049-360
- L×W×D:16.5 x 15.2 x 2.5 cm (61/2 x 6 x 1")
- Weight:454 g (16 oz.)
- Temperature:0 °C (32 °F)
- Supplier No.:616A
Specifications
About this item
Formulated from nontoxic materials, these reusable Koolit® refrigerant gel packs maintain the thermal profile of temperature-sensitive products safely and more efficiently than ice.
The 500 Series gel packs contain a CMC-based gel formation, while the 500-ST Series packs contain a suppressed temperature gel formation. Both feature a puncture-resistant laminate foil film exterior. The 600 Series gel packs consist of a long-lasting polymer gel formulation in a 5mil thick white polyethylene pouch. They are ideal for one-time use or disposable applications.
Use the 0°C (32°F) gel formulation for the shipment of refrigerated products, and the –23°C (–10°F) formulation for products that need to stay below freezing temperatures.
Customers Who Bought This Also Bought