VWR® Sterile Metal-Free Centrifuge Tubes, PP
Catalog #: 89049-176
Supplier: VWR International
Specifications
- Cap Type:Flat cap
- Volume:50 ml
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Packaging:25/Rack, 2 Racks/Pack, 10 Packs/Case
- Maximum RCF:12500×g
Specifications
About this item
These leak-proof centrifuge tubes are ideal for environmental uses such as water analysis and other applications wherein tubes have the potential to contaminate samples.
- Easy-to-read black graduations in ±2% increments
- Contains a large, white frosted writing area
- RNase-, DNase-, and endotoxin-free
- Autoclavable (121 °C) and freezable (–80 °C)
- Can be centrifuged up to 12500×g
- Sterile tubes are sterilized by irradiation
- During the freezing process, it is better to use plastic rack
- During high-speed centrifugation, it is better to use suitable rotor adapters
The tubes are certified free of major critical trace metals to less than 1 ppb. Conical centrifuge tubes are available in two sizes with white flat caps for easy labeling. The polypropylene tubes and polyethylene caps are made of USP VI resins.
Certifications: Manufactured in a class 100 000 room environment. Manufactured under ISO13485:2016 and ISO9001:2015 quality management system. Centrifuge tubes are certified to meet ROHS requirement and are certified free of major critical trace metals.
Customers Who Bought This Also Bought