Test Tubes, Greiner Bio-One
Catalog #: 89049-098
Supplier: Greiner Bio-One
Product available on GSA Advantage®
Specifications
- Capacity:15 ml
- Ø:17 mm
- Description:With Blue Screw Cap
- Height:120 mm
- Supplier No.:186171
Specifications
About this item
These high-quality test tubes are available in a wide variety of materials, sizes, and volume ranges.
- Excellent optical clarity
- Round, flat, or conical bottom designs available
- Polycarbonate, polypropylene, or polystyrene construction available
- Exceptional thermal and chemical stability
Test tubes provide excellent optical clarity, and are available in round or conical bottom designs. Unless otherwise noted, tube caps are not included.
Ordering information: Test tube 82050-248 is supplied sterile.
Customers Who Bought This Also Bought