VWR® Aluminium Foil Seals for Cold Storage
Catalog #: 89049-034
Supplier: VWR International
Specifications
- Optical property:Light blocking
- Sterility:Sterile
- Description:Aluminium foils
- Thickness:101,6 µm
- Cat. no.:89049-034
Specifications
About this item
Aluminium foils with biologically inert adhesive. These foils are easily pierced by manual or automated pipette tips, for sample recovery without generation of aerosols or cross-contamination.
- Recommended for temperatures from −80 to +120 °C
- Not recommended for PCR
Each foil L×D: 133×82 mm (51/4×31/4")
Ordering information: Films are not recommended for PCR or thermocycling applications. Sterile product is packaged in bags of 50.
Customers Who Bought This Also Bought