Order Entry
ContactUsLinkComponent
Leucosep Tube
Leucosep™ Centrifuge Tubes, Greiner Bio-One
Catalog #: 89048-936
Supplier:  Greiner Bio-One
Product available on GSA Advantage®
Leucosep Tube
Leucosep™ Centrifuge Tubes, Greiner Bio-One
Catalog #: 89048-936
Supplier:  Greiner Bio-One
Product available on GSA Advantage®

Specifications

  • Sterility:
    Sterile
  • Volume:
    50 ml (nominal 15 - 30 ml)
  • Description:
    LeucoSep™ tubes with Blue Cap
  • Packaging:
    25/Box
  • Supplier No.:
    227290

Specifications

About this item

Leucosep™ tubes have been developed for the optimal separation of lymphocytes and peripheral mononuclear cells from human whole blood and bone marrow by means of density gradient centrifugation.

  • Transparent, porous barrier of high-grade polyethylene
  • Sterile tubes
  • Tubes conical bottom, graduated, made of polypropylene
  • Designed for single-use only

The key feature of these tubes is the transparent, porous, biologically inert barrier constructed of high-grade polyethylene

Sterile tubes offer improved yields and recoveries, higher purity enrichments, and the benefit of less time spent in procedural preparations. Polypropylene tubes feature conical bottoms and printed blue graduation markings. Supplied with HDPE screw caps. Designed for single use only.

The 50 mL LeucoSep™ tubes are equipped with retaining rings that stabilize the position of the porous barrier for improved robustness and ease of use during centrifugation. No recontamination with erythrocytes. Tubes prefilled come with 1.077 g/mL of seperation medium and features porous barriers at the 3m graduation.

The barrier prevents mixture of the sample material with the separation medium, maintaining a discontinuous gradient and improving separations.

Ordering information: Tube 89048-932 is available unfilled for usage of different seperation media. No additional laboratory equipment needed.
Customers Who Bought This Also Bought