Finntip® Flex Filter Tips, Thermo Scientific
Catalog #: 89047-106
Supplier: Thermo Fisher Scientific
Specifications
- Length:6.0 cm (2.36")
- Volume:1 - 30 µl
- Filter:+
- Tip Style:Finntip Flex Filter 30µL, sterile
- Supplier No.:94056510
Specifications
About this item
The Finntip Flex Filter Pipette Tips combine the ergonomics of a standard Finntip Flex pipette tip and the protection provided by a filtered tip.
Finntip flex filter pipette tips effectively minimize the risk of passing contamination from the pipette to the sample. Including a range of products certified free from DNA, DNase, RNase and endotoxin, these sterile tips suit all sensitive procedures, including PCR-based reactions where contamination is a concern. The filters are composed of an inert non-sealing polyethylene matrix and are effective at eliminating carryover contamination.
With the soft Flex tips, the amount of force needed to attach and eject tips is significantly reduced for enhanced pipetting ergonomics.
Customers Who Bought This Also Bought