Boston Round Bottles, Clear, Narrow Mouth, Kimble®, DWK Life Sciences
Catalog #: 89045-234
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap Size:33-400
- Capacity:1 L (33.8 oz.)
- Cat. no.:89045-234
- Packaging:Convenience Packs with Attached Caps
- Diameter ×H:94×206 mm
- Liner Material:PTFE/LDPE
- Supplier No.:5113233V-26
Specifications
About this item
High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents.
Supplied with black phenolic caps.
Ordering information: Convenience packs consist of corrugated cases with dividers separating glassware in smaller quantities (12 to 48 per pack). Bulk packs consist of shrink-wrapped glassware bundles (12 to 432 per wrap) packaged in corrugated cases. Bottle caps are included in separate bags within the case. Bottles sold without caps are also packaged in bulk packs. Pallet packs consist of shrink-wrapped glassware bundles stacked onto shrink-wrapped pallets. This packaging is designed for large glassware quantities.
Customers Who Bought This Also Bought