EP Preserved™ Vials with Preservatives, Thermo Scientific
Catalog #: 89039-948
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Capacity:40.00 ml
- Color:Clear
- Description:Vials with 5 ml methanol and stirring bar
- Cat. no.:89039-948
- Supplier No.:P14040CEPPTW
Specifications
About this item
Level 1 glass vials for use in testing for Volatile Organic Compounds (VOC).
Vials are tare-weighed and have pre-applied labels. Propylene caps are open-top with 0.125 PTFE/silicone septa. Capacity: 40 ml. Height: 9.5 cm (3³/₄"). Ø: 2.9 cm (1¹/₈"). Cap Size: 24-414.
Certifications: Vials comply with EPA SW846 Method 5035 requirements.
Customers Who Bought This Also Bought