Specifications
- Volume:65 L (2²⁄₇ cu. ft.)
- Description:Glove Chamber
- Dimensions:60W x 60H cm (235/8 x 235/8")
- Supplier No.:F500300000
Specifications
About this item
The Techni-Dome® Glove Chamber provides a generous workspace with a small footprint to preserve benchtop space and is made of clear polycarbonate for an unobstructed view of the workspace from any angle.
- Small footprint
- Two-piece construction
- Quickly process samples
- Easy-to-clean smooth interior
Smooth, hemispherical interior is easy-to-clean and the high-impact strength and scratch-resistant surface provides for a long service life
The unit’s two-piece construction allows for quick processing of samples. To use the Glove Chamber, simply open the top half, place materials on the included platform, and close the unit. When not in use, the top half nests into the bottom for convenient storage.
Gas ports on top and bottom and one included stopcock with plug can be used to purge the glove box with nitrogen or other gases to create a controlled atmosphere. Two 6" circular glove ports accept any standard glove box gloves designed to fit 6" diameter openings. Overall volume, 65 liters (4000 cu in), overall dimensions 60W x 60H cm (22 x 22").
The molded-in handles and its light 5 kg (11 lbs.) weight offer portability, making the unit suitable for field use.