Order Entry
ContactUsLinkComponent
VWR*Shaker 1000 Standard 120V
VWR® Standard 1000 Standard Orbital Shaker
Catalog #: 89032-088
Supplier:  VWR International
   Waste Reducing
VWR*Shaker 1000 Standard 120V
VWR® Standard 1000 Standard Orbital Shaker
Catalog #: 89032-088
Supplier:  VWR International
   Waste Reducing

Specifications

  • Environmentally Preferable:
    Waste Reducing
  • Shipping weight:
    11.3 kg (25 lbs.)
  • Tray dimensions:
    22.2L x 29.8W cm (83/4 x 113/4")
  • Max. load:
    3.6 kg (8 lbs.)
  • Overall dimensions:
    28W x 43.2D x 10.8H cm (11 x 17 x 41/4")
  • Cat. no.:
    89032-088
  • Electrical:
    120 V
  • Orbit:
    15 mm (¹⁹⁄₃₂")
  • Speed:
    40–300 rpm

Specifications

About this item

The Standard Model 1000 shaker combines the size and economic benefits of a mini-shaker with the orbit and speed of a more traditional unit.

  • Low-profile design
  • Variable speed microprocessor control
  • Now with Best-in-Class, Exclusive 5-Year Warranty

The space-saving, low-profile design fits easily into most fume hoods and incubators

Shakers are equipped with a ramping feature that slowly increases speed to the desired setpoint to avoid splashing or sample loss. Units feature a spill-resistant design that channels fluids away from internal components. Shakers can be run in cold rooms, incubators, and CO2 environments from 0 to 40°C (32 to 104°F).

A cast aluminum base offers durability and added stability. The variable speed microprocessor control provides consistent uniform mixing action, and the powerful triple eccentric drive and brushless motor ensure reliable service in continuous duty. A basic speed knob with 1–10 dial settings controls all adjustments.

Certifications: RoHS certified. CSA certified. CE marked.
Ordering information: Shaker is supplied with a nonskid rubber mat for securing Petri dishes and cell culture flasks. Also included is a 2.3m (92") detachable, 3-wire cord and plug for 120V model. 230V, 50/60Hz models are also available; contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought