Order Entry
ContactUsLinkComponent
3L Benchtop Reaction Vessel, Jacketed
Reaction Vessels, Jacketed, Benchtop, Chemglass Life Sciences
Catalog #: 89028-826
Supplier:  Chemglass
Small Business Enterprise
3L Benchtop Reaction Vessel, Jacketed
Reaction Vessels, Jacketed, Benchtop, Chemglass Life Sciences
Catalog #: 89028-826
Supplier:  Chemglass
Small Business Enterprise

Specifications

  • Capacity:
    3000 ml
  • Description:
    Reaction Vessel, Jacketed
  • Cat. no.:
    89028-826
  • Flange Size:
    150 mm (Schott O-Ring)
  • Supplier No.:
    CG-1929-23

Specifications

About this item

Jacketed reaction vessel with graduation scale on both sides.

  • 11/2" beaded pipe detachable drain valve

Reaction vessel is constructed with a flange having a groove formed in the sealing surface of the flange.

Flange is also ground to permit a greased seal with any of the lids. Inlet/outlet is a 3/4" beaded pipe fitting.

Customers Who Bought This Also Bought