Glassware Cleaning Brushes, Chemglass
Catalog #: 89028-384
Supplier: Chemglass
Small Business Enterprise
Specifications
- Bristle Material:Foam
- Brush Head Diameter:22 mm (7/8")
- Handle Material:Plastic
- Description:Cleaning Brush
- Total length:16"
- Cat. no.:89028-384
- Supplier No.:CG-1145-01
Specifications
About this item
Soft sponge foam brush cleans glassware without absorbing water.
- Foam bristles never become soggy or limp
- Outlasts average nylon brush or sponge
- Will not scratch or chip glass items
Brushes will not scratch or chip fragile glass items, and will last up to 10 times longer than normal nylon brushes and up to 20 times longer than sponges.
Delivery: Available individually or as a complete set including all three brushes.
Customers Who Bought This Also Bought