Order Entry
ContactUsLinkComponent
Gold Vacuum Pump Oil, 1L
Oil for Welch® Vacuum Pumps, Chemglass
Catalog #: 89028-190
Supplier:  Chemglass
Small Business Enterprise
Gold Vacuum Pump Oil, 1L
Oil for Welch® Vacuum Pumps, Chemglass
Catalog #: 89028-190
Supplier:  Chemglass
Small Business Enterprise

Specifications

  • Description:
    Oil, Vacuum Pump, Gold Oil, 1 L
  • Cat. no.:
    89028-190
  • Supplier No.:
    AF-0360-16

Specifications

About this item

Oil is specially formulated for use in either belt driven or direct drive vacuum pumps (AF-0349 or AF-0350)

  • Oil is available in three types, Duo-Seal®, Premium and Gold

The Duo-Seal oil is for use with belt driven (low RPM) AF-0350 pumps.

The Premium oil is a triple distilled hydrocarbon oil resistant to breakdown at the high RPM of direct drive pumps.

The Gold oil is a double distilled synthetic hydrocarbon oil that has no aromatic compounds or sulfur. Gold oil will offer longer life and superior protection for the internal components in corrosive pumping applications.

Customers Who Bought This Also Bought