11 mm Standard Opening Crimp-Top Vials, Thermo Scientific
Catalog #: 89026-588
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Material:Aluminum
- Capacity:2.00 ml
- Septum:PTFE/red rubber
- Color:Clear
- Description:Unassembled Vial Kit with ID Patch, Certified
- Cat. no.:89026-588
- Diameter ×H:12×32 mm
- Cap Color:Silver
- Supplier No.:CERT4011-89W
Specifications
About this item
Crimp-top vials have a narrow neck compatible with 11 mm aluminum seals and 5 mm inserts.
Inserts are made of clear, borosilicate glass. These inserts are custom fitted for use with standard opening, 2 ml, 12×32 mm vials. Flat-bottom construction optimizes the depth of the vial.
The conical cavity allows maximum retrieval of contents with a syringe. All vials are manufactured from borosilicate glass, except for Glastic® plastic vials, which have a fixed glass 150 µl insert. Glass MicroVial™ vials are for limited volume applications.
Certifications: Certified vial kits are tested and certified to meet or exceed up to 17 critical performance parameters; certificate enclosed with kit.
Customers Who Bought This Also Bought