VWR®, Beakers, PTFE
Catalog #: 89026-012
Supplier: VWR International
Specifications
- Capacity:100 ml (3.4 oz.)
- O.D.:54 mm
- Height:68 mm
- Cat. no.:89026-012
Specifications
About this item
Isostatically molded in pure, FDA approved PTFE, these beakers feature a pouring spout and have a machined base for good heat transfer.
- Chemically resistant and inert
- Autoclavable
Machined base provides good heat transfer in these PTFE beakers.
Customers Who Bought This Also Bought