VWR®, Beakers, PTFE
Catalog #: 89026-010
Supplier: VWR International
Specifications
- Capacity:1 L (34 oz.)
- O.D.:100 mm
- Height:155 mm
- Cat. no.:89026-010
Specifications
About this item
Isostatically molded in pure, FDA approved PTFE, these beakers feature a pouring spout and have a machined base for good heat transfer.
- Chemically resistant and inert
- Autoclavable
Machined base provides good heat transfer in these PTFE beakers.
Customers Who Bought This Also Bought