Order Entry
ContactUsLinkComponent
Cap
Tabletop Laboratory Animal Anesthesia System, VetEquip®
Catalog #: 89012-492
Supplier:  Vetequip
Cap
Tabletop Laboratory Animal Anesthesia System, VetEquip®
Catalog #: 89012-492
Supplier:  Vetequip
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    27.9 cm (11")
  • Width:
    20.3 cm (8")
  • Description:
    System
  • Cat. no.:
    89012-492
  • Supplier No.:
    901806

Specifications

About this item

Compact, portable tabletop system can safely anesthetize animals up to 13.6 kg (30 lbs.). The small footprint makes it ideal for areas with limited floor and counter space

  • Single dial setting delivers a consistent and safe anesthetic level
  • Breathing circuits allow flat, prone, or supine positions with head access
  • All waste gases are scavenged for easy evacuation. Positive sealing gaskets on induction chambers minimize exposure to any waste gases
  • Main unit has a solid aluminum frame with a baked enamel finish that resists scratching and staining

The system can be connected to in-house evacuation, fume hood, or disposable charcoal filter.

Ordering information: Both models include a manufacturer’s one-year money-back guarantee and seven-year replacement warranty; tabletop anesthesia machine; 0 - 4 L/min. O2 flowmeter; O2 flush valve; vaporizer inlet and outlet; holes to mount most vaporizers; 3 m (10') O2 hose with female DISS fittings; weight balanced handle; and tabletop bracket. In addition, system 89012-492 includes the “VetEquip Anesthesia Book” and DVD; isoflurane funnel-fill vaporizer; anti-spill adapter for vaporizer; one 2 L (0.53 gal.) rodent induction chamber; one Mapleson E non-rebreathing circuit; one 9 mm (¹¹⁄₃₂"") mouse nose cone; one 12 mm (¹⁵⁄₃₂") small/medium rat nose cone; one 14 mm (⁹⁄₁₆") medium/large rat nose cone; 1.8 m (6') of 22 mm (⅞") evacuation tubing; two activated charcoal canisters; and T-shirt. Anesthesia machine 89012-482 does not include a vaporizer, regulator, breathing circuits, or induction chambers; these items must be purchased separately. Non-adjustable O2 regulators (89012-466 and 89012-468) are preset to 50psi and have DISS male connections.
Customers Who Bought This Also Bought