VWR® Burets, Automatic Self-Zeroing, with Stopcock
Catalog #: 89012-364
Supplier: VWR International
Specifications
- Capacity:25 ml
- Graduation Interval:0.10 ml
- Length:521 mm
- Cat. no.:89012-364
Specifications
About this item
Borosilicate glass buret for general industrial applications.
- Borosilicate glass fabrication
- Provided with fluoropolymer resin stopcocks
Assembly designed to fit a variety of bottle sizes.
Ordering information: Buret supplied with rubber bulb, 2mm stopcock, connecting tube, bottle, air inlet tube, and rubber stopper.
Customers Who Bought This Also Bought